THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

Masking Tape 130DEGC Solvent Resistant 36mmx55m

992.365500 - UNSPSC 31201503
0992365500961 1
Masking Tape 130DEGC Solvent Resistant 36mmx55m Masking Tape 130DEGC Solvent Resistant 36mmx55m
Masking Tape 130DEGC Solvent Resistant 36mmx55m
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

Masking Tape 130DEGC Solvent Resistant 36mmx55m — 992.365500
  • Masking Tape 130DEGC Solvent Resistant 18mmx55m — 992.185500
  • Masking Tape 130DEGC Solvent Resistant 36mmx55m — 992.365500

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Yellow
Carrier Crepe paper
Adhesive Rubber
Thickness 0.165 mm
Width 36 mm
Length 55 m
Peel Adhesion 9N/25mm
Elongation at Break 12%
Temperature Resistance 130 Celsius for max 30 mins
Shelf Life 1 year from date of receipt by customer when stored at 23°C and 60% relative humidity.
Tensile Strength 35N / cm
EAN 4068362077531

Features

Premium-Grade Crepe Paper: Delivers flexibility and conformability for precise masking.
High-Tack Adhesive: Specially formulated for strong initial grab and secure hold.
Clean Removal: Peels away easily without tearing or leaving residue.
Moisture & UV Resistant: Performs reliably in both indoor and outdoor environments.
Heat Resistant: Withstands temperatures up to 130°C (265°F) for 30 minutes.
Paint-Compatible: Safe for use with solvent-based, waterborne, and enamel paints.

Benefits & Advantage

Sharp Paint Lines: Prevents paint bleed for clean, professional edges.
Versatile Bonding: Adheres strongly to a wide range of surfaces without lifting.
Residue-Free Finish: Leaves surfaces clean, reducing rework and cleanup time.
Indoor & Outdoor Use: Suitable for both interior and exterior masking, including UV lamp exposure.
Oven-Ready: Ideal for low to medium bake cycles in refinishing applications.
Multi-Industry Application: Trusted across automotive, aerospace, marine, industrial, and other demanding sectors.

Applications

Plastics
Rubber
Trims
Wheels

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.