PTFE THREAD SEAL TAPE PREM 1/2" X 0.003" X 39'
985.030165
- UNSPSC 31201514
0985030165061 10
0985030165061 10
Delivery
In stock delivery from our warehouses.
For sealing threaded connections
Promo Price : $17.90
$35.50
Units/package: 10
Units/package: 10
PTFE THREAD SEAL TAPE PREM 1/2" X 0.003" X 39' — 985.030165
- PTFE FINE THRD SEAL TAPE PREM 1/2" X 0.004" X 39' — 985.030160
- PTFE THREAD SEAL TAPE PREM 1/2" X 0.003" X 39' — 985.030165
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
50 pieces in stock at Vaughan, ON as of 6:20 PM. Directions. Call: (289) 474-5447
20 pieces in stock at Mississauga, ON as of 6:20 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width | 12 mm |
| Thickness | 0.08 mm |
| Length | 12 m |
| Surface-related Mass | 25 g/m³ |
| Temperature Stability | -240 °C to +240 °C (-400 °F to +464 °F) |
| EAN | 4011231916738 |
Features
| Resistant to all aggressive media |
| Temperature stability* -240 °C to +240 °C (-400 °F to +464 °F) |
| Pressure resistant* to 25 bar (362.6 psi) |
| No sticking or swelling, thus preventing seizing of the threaded connections |
| Alignment of the threaded connection, including a limited amount of reversing, is permissible |
Instructions
Since temperature and pressure are interrelated, a simultaneous load of maximum values is not possible. In addition, the specifications depend on the respective medium. Therefore, due to the wide variety of possible applications, this information can only serve as a guideline
