LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

MARKING TAPE SAFETY YELLOW 1"x108'

899.700100 - UNSPSC 31201520
0992710100961 2
MARKING TAPE SAFETY YELLOW 1"x108' MARKING TAPE SAFETY YELLOW 1"x108'
MARKING TAPE SAFETY YELLOW 1"x108'

Delivery

In stock delivery from our warehouses.

Our colored safety floor marking tapes are made from a durable vinyl film with a rubber adhesive system that will adhere to almost any clean, dry surface.

MARKING TAPE SAFETY YELLOW 1"x108' — 899.700100
  • MARKING TAPE SAFETY YELLOW 1"x108' — 899.700100
  • MARKING TAPE SAFETY RED 1"x108' — 899.700110
  • MARKING TAPE YELLOW/BLACK HAZARD STRIPE 1"x108' — 899.700120

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Dimensions 1" x 108'
Color Safety Yellow
EAN 4068362896477

Features

Vinyl offers a matte smooth conformable tape that is great for marking hazards on floors, walls, and equipment
Excellent durability and chemical resistance
2 P. Qty

Applications

Commonly used in aisle demarcation, color-coding, and pipe banding applications

Customers Also Viewed

Is Often Bought With

You Might Also Like