PTFE THREAD SEALING TAPE PINK 1/2" 45 FT
884.121-M8PIN
- UNSPSC 31201514
0985121112961 2
0985121112961 2
Delivery
In stock delivery from our warehouses.
High density industrial sealant tape
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 5:52 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 5:52 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Width | 1/2 in |
| Thickness | 0.004 in |
| Length | 45 ft |
| Temperature Stability | -268 °C to +260 °C (-450 °F to +500 °F ) |
| EAN | 4068362819292 |
Features
| The ideal sealant for pipe thread connections |
| Non-toxic and will not contaminate fluids or gases |
| Chemically inert, it resists corrosive action of acids, alkalies and solvents |
| Temperature range -268 °C to +260 °C (-450 °F to +500 °F ) |
