Manual Dispensing Tool 22 oz
891.EDT22S
- UNSPSC 27112404
9501040705990 1
9501040705990 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 8:17 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:17 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Suitable for injection mortar | 22 oz SET-3G |
| EAN | 0707392239000 |
Features
The EDT22S epoxy adhesive tool features a steel carriage and is engineered for high-volume, continuous use. The tool can be easily converted (conversion parts included) from dispensing a 22 oz. 1:1 ratio cartridge to a 16.5 oz. 2:1 ratio cartridge.