CLEANING BRUSH M8 CONN M20
903.489520
- UNSPSC 27113002
0903489520961 1
0903489520961 1
Delivery
In stock delivery from our warehouses.
CLEANING BRUSH M8 CONN M20 — 903.489520
- CLEANING BRUSH M8 CONN M10 — 903.489510
- CLEANING BRUSH M8 CONN M12 — 903.489512
- CLEANING BRUSH M8 CONN M14 — 903.489514
- CLEANING BRUSH M8 CONN M16 — 903.489516
- CLEANING BRUSH M8 CONN M18 — 903.489518
- CLEANING BRUSH M8 CONN M20 — 903.489520
- CLEANING BRUSH M8 CONN M22 — 903.489522
- CLEANING BRUSH M8 CONN M25 — 903.489525
- CLEANING BRUSH M8 CONN M28 — 903.489528
- CLEANING BRUSH M6 CONN M10 — 903.489610
- CLEANING BRUSH M6 CONN M12 — 903.489612
- CLEANING BRUSH M6 CONN M14 — 903.489614
- CLEANING BRUSH M6 CONN M16 — 903.489616
- CLEANING BRUSH M6 CONN M18 — 903.489618
- CLEANING BRUSH M6 CONN M20 — 903.489620
- CLEANING BRUSH M6 CONN M22 — 903.489622
- CLEANING BRUSH M6 CONNM24 — 903.489624
- CLEANING BRUSH M6 CONN M26 — 903.489626
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:09 AM.
Product Details
| Attribute | Value |
|---|---|
| Description | Cleaning Brush M8 CONN M20 |
| Connection Size | M8 |
| Suitable for | 3/4 in |
| EAN | 4058794848366 |
