5 Pack Mixing Nozzles For AT-3G
903.1750195
- UNSPSC 903420001
9501042074990 1
9501042074990 1
Delivery
No stock for delivery. -
5 Pack Mixing Nozzles For AT-3G — 903.1750195
- 5 Pack Mixing Nozzles For AT-3G — 903.1750195
- 5 Pack Mixing Nozzles for SET-3G — 903.EMN22I-RP5
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 1:43 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 1:43 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Brand | Simpson Strong Tie |
| Colour | White, blue |
| Suitable for injection mortar | 9.4 oz AT-XP (5918.278940), 12.5 oz AT-XP (5918.370125) |
| Description | Simpson Strong-Tie® AMN19Q mixing nozzles ensure proper proportioning and mixing of Simpson Strong-Tie acrylic formulations. |
| EAN | 0707392654506 |