Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

ANC-(W-SA A-IG M10)-(DTB)-16X100

901.716102
0901716102005 25
German Engineered
ANC-(W-SA A-IG M10)-(DTB)-16X100 ANC-(W-SA A-IG M10)-(DTB)-16X100
ANC-(W-SA A-IG M10)-(DTB)-16X100

Delivery

In stock delivery from our warehouses.

ANC-(W-SA A-IG M10)-(DTB)-16X100 — 901.716102
  • ANC-(W-SA A-IG M10)-(DTB)-16X100 — 901.716102
  • ANC-(W-SA A-IG M16)-(DTB)-22X155 — 901.722157

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Anchor Diameter 16 mm
Overall Length 100 mm
Female Thread 10 mm
Drill hole diameter 16 mm
Drill Hole Depth 110 mm
Embedding depth 100 mm
Min. asphalt thickness 150 mm
Required screw length - condition 15 mm + thickness of the add-on part
Head Type Countersunk head
Head Diameter 30 mm
Drive Type Hexagon Socket
Thread Diameter 18.9 mm
Material Steel
EAN 4052703174850

Customers Also Viewed

Is Often Bought With

You Might Also Like