LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

ANC-(W-SA A-IG M16)-(DTB)-22X155

901.722157
0901722157005 20
German Engineered
ANC-(W-SA A-IG M16)-(DTB)-22X155 ANC-(W-SA A-IG M16)-(DTB)-22X155
ANC-(W-SA A-IG M16)-(DTB)-22X155

Delivery

No stock for delivery. -

ANC-(W-SA A-IG M16)-(DTB)-22X155 — 901.722157
  • ANC-(W-SA A-IG M10)-(DTB)-16X100 — 901.716102
  • ANC-(W-SA A-IG M16)-(DTB)-22X155 — 901.722157

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Anchor Diameter 16 mm
Overall Length 155 mm
Female Thread 16 mm
Drill hole diameter 22 mm
Drill Hole Depth 160 mm
Embedding depth 155 mm
Min. asphalt thickness 200 mm
Required screw length - condition 25 mm + thickness of the add-on part
Head Type Countersunk head
Head Diameter 30 mm
Drive Type Hexagon Socket
Thread Diameter 24.6 mm
Material Steel
EAN 4052703174904

Customers Also Viewed

Is Often Bought With

You Might Also Like