
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Approvals | Tested in accordance with ACI 355.2, AC193 and AC106 |
| Anchor Diameter | 1/4 in |
| Anchor Length | 4-1/2 in |
| Minimum Edge Distance | 1-1/2 in |
| Thread Length | 4-1/8 in |
| Required Torque | 24 lbf.ft |
| Material | Steel |
| Head Diameter | 5/8 in |
| Surface | Zinc Plated |
| Application Condition | Dry Interiors |
| EAN | 4068362208676 |
| Tested in accordance with ACI 355.2, AC193 and AC106 |
| Qualified for static and seismic loading conditions |
| Thread design undercuts to efficiently transfer the load to the base material |
| Standard fractional sizes |
| Specialized heat-treating process creates tip hardness for better cutting without compromising the ductility |
| No special drill bit required — designed to install using standard-sized ANSI tolerance drill bits |
| Removable - ideal for temporary anchors (e.g., formwork, bracing) or applications where devices must be moved and components may need to be moved. |
| Reuse of the anchor will not achieve listed loads and is not recommended |
| ICC-ES ESR-2713 (concrete) |
| ICC-ES ESR-1056 (masonry) |
| City of LA Supplement within ESR-2713 (concrete) |
| City of LA Supplement within ESR-1056 (masonry) |
| Florida FL15730 (concrete and masonry) |