3/8 x 5 Countersunk Titen HD Anchor ZN

592.37500CS
9501023283990 50
3/8 x 5 Countersunk Titen HD Anchor ZN 3/8 x 5 Countersunk Titen HD Anchor ZN
3/8 x 5 Countersunk Titen HD Anchor ZN

3/8 x 5 Countersunk Titen HD Anchor ZN — 592.37500CS
  • 1/4 x 1-7/8 Countersunk Titen HD Anchor ZN — 592.25178CS
  • 1/4 x 2-3/4 Countersunk Titen HD Anchor ZN — 592.25234CS
  • 1/4 x 3-1/2 Countersunk Titen HD Anchor ZN - 50pc — 592.25312CS
  • 1/4 x 4-1/2 Countersunk Titen HD Anchor ZN - 50pc — 592.25412CS
  • 3/8 x 2-1/2 Countersunk Titen HD Anchor ZN - 50pc — 592.37212CS
  • 3/8 x 3 Countersunk Titen HD Anchor ZN — 592.37300CS
  • 3/8 x 4 Countersunk Titen HD Anchor ZN — 592.37400CS
  • 3/8 x 5 Countersunk Titen HD Anchor ZN — 592.37500CS

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Approvals Tested in accordance with ACI 355.2, AC193 and AC106
Anchor Diameter 3/8 in
Anchor Length 5 in
Minimum Edge Distance 1-3/4 in
Thread Length 4-1/2 in
Required Torque 50 lbf.ft
Material Steel
Head Diameter 3/4 in
Surface Zinc Plated
Application Condition Dry Interiors
EAN 4066443326257

Features

Tested in accordance with ACI 355.2, AC193 and AC106
Qualified for static and seismic loading conditions
Thread design undercuts to efficiently transfer the load to the base material
Standard fractional sizes
Specialized heat-treating process creates tip hardness for better cutting without compromising the ductility
No special drill bit required — designed to install using standard-sized ANSI tolerance drill bits
Removable - ideal for temporary anchors (e.g., formwork, bracing) or applications where devices must be moved and components may need to be moved.

Notices

Reuse of the anchor will not achieve listed loads and is not recommended
ICC-ES ESR-2713 (concrete)
ICC-ES ESR-1056 (masonry)
City of LA Supplement within ESR-2713 (concrete)
City of LA Supplement within ESR-1056 (masonry)
Florida FL15730 (concrete and masonry)

Documents & Videos

Is Often Bought With

You Might Also Like