3/8 x 4 Hex Washer Head Titen HD Anchor ZN

592.37400H - UNSPSC 31162104
9501023378990 50
3/8 x 4 Hex Washer Head Titen HD Anchor ZN 3/8 x 4 Hex Washer Head Titen HD Anchor ZN
3/8 x 4 Hex Washer Head Titen HD Anchor ZN

Delivery

No stock for delivery. -

3/8 x 4 Hex Washer Head Titen HD Anchor ZN — 592.37400H
  • 1/4 x 1-7/8 Hex Washer Head Titen HD Anchor ZN — 592.25178H
  • 1/4 x 2-3/4 Hex Washer Head Titen HD Anchor ZN — 592.25234H
  • 1/4 x 3 Hex Washer Head Titen HD Anchor ZN — 592.25300H
  • 1/4 x 3-1/2 Hex Washer Head Titen HD Anchor ZN* — 592.25312H
  • 1/4 x 4 Hex Washer HeadTiten HD Anchor ZN — 592.25400H
  • 3/8 x 1-3/4 Hex Washer Head Titen HD Anchor ZN — 592.37134H
  • 3/8 x 2-1/2 Hex Washer Head Titen HD Anchor ZN — 592.37212H
  • 3/8 x 3 Hex Washer Head Titen HD Anchor ZN — 592.37300H
  • 3/8 x 4 Hex Washer Head Titen HD Anchor ZN — 592.37400H
  • 3/8 x 5 Hex Washer Head Titen HD Anchor ZN — 592.37500H
  • 3/8 x 6 Hex Washer Head Titen HD Anchor ZN — 592.37600H
  • 1/2 x 3 Hex Washer Head Titen HD Anchor ZN — 592.50300H
  • 1/2 x 4 Hex Washer Head Titen HD Anchor ZN — 592.50400H
  • 1/2 x 5 Hex Washer Head Titen HD Anchor ZN — 592.50500H
  • 1/2 x 6 Hex Washer Head Titen HD Anchor ZN — 592.50600H
  • 5/8 x 4 Hex Washer Head Titen HD Anchor ZN — 592.62400H
  • 5/8 x 5 Hex Washer Head Titen HD Anchor ZN — 592.62500H
  • 5/8 x 6 Hex Washer Head Titen HD Anchor ZN — 592.62600H

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

100 pieces in stock at Vaughan, ON as of 6:46 PM. Directions. Call: (289) 474-5447

100 pieces in stock at Mississauga, ON as of 6:46 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Anchor Diameter 3/8 in
Anchor Length 4 in
Minimum Center to Centre Distance 3 in
Minimum Edge Distance 1-3/4 in
Thread Length 1-1/4 in
Required Torque 50 lbf.ft
Material Steel
Width Across Flats 9/16 in
Minimum component thickness 4 in
Surface Zinc Plated
Application Condition Dry Interiors
Approvals Qualified for static, wind and seismic loading conditions
EAN 4068362216893

Features

Tested in accordance with ACI 355.2, AC193 and AC106
Qualified for static and seismic loading conditions
Thread design undercuts to efficiently transfer the load to the base material
Standard fractional sizes
Specialized heat-treating process creates tip hardness for better cutting without compromising the ductility
No special drill bit required — designed to install using standard-sized ANSI
Hex-washer head requires no separate washer, unless required by code, and provides a clean installed appearance
Removable - ideal for temporary anchors (e.g., formwork, bracing) or applications where devices must be moved and components may need to be moved.

Notices

Reuse of the anchor will not achieve listed loads and is not recommended
ICC-ES ESR-2713 (concrete)
ICC-ES ESR-1056 (masonry)
City of LA Supplement within ESR-2713 (concrete)
City of LA Supplement within ESR-1056 (masonry)
Florida FL15730 (concrete and masonry)
FM 3017082, 3035761 and 3043442
Multiple DOT listings

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like