
20 pieces in stock at Vaughan, ON as of 5:09 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Anchor Diameter | 5/8 in |
| Anchor Length | 5 in |
| Minimum Center to Centre Distance | 3 in |
| Minimum Edge Distance | 1-3/4 in |
| Thread Length | 3-1/2 in |
| Required Torque | 100 lbf.ft |
| Material | Steel |
| Width Across Flats | 15/16 in |
| Minimum component thickness | 6 in |
| Surface | Zinc Plated |
| Application Condition | Dry Interiors |
| Approvals | Qualified for static, wind and seismic loading conditions |
| EAN | 4068362216930 |
| Tested in accordance with ACI 355.2, AC193 and AC106 |
| Qualified for static and seismic loading conditions |
| Thread design undercuts to efficiently transfer the load to the base material |
| Standard fractional sizes |
| Specialized heat-treating process creates tip hardness for better cutting without compromising the ductility |
| No special drill bit required — designed to install using standard-sized ANSI |
| Hex-washer head requires no separate washer, unless required by code, and provides a clean installed appearance |
| Removable - ideal for temporary anchors (e.g., formwork, bracing) or applications where devices must be moved and components may need to be moved. |
| Reuse of the anchor will not achieve listed loads and is not recommended |
| ICC-ES ESR-2713 (concrete) |
| ICC-ES ESR-1056 (masonry) |
| City of LA Supplement within ESR-2713 (concrete) |
| City of LA Supplement within ESR-1056 (masonry) |
| Florida FL15730 (concrete and masonry) |
| FM 3017082, 3035761 and 3043442 |
| Multiple DOT listings |