3/16 x 3-1/4 Flat Head Blue Titen Turbo

904.18314TF - UNSPSC 31162104
9501023400990 100
3/16 x 3-1/4 Flat Head Blue Titen Turbo 3/16 x 3-1/4 Flat Head Blue Titen Turbo
3/16 x 3-1/4 Flat Head Blue Titen Turbo

Delivery

In stock delivery from our warehouses.

3/16 x 3-1/4 Flat Head Blue Titen Turbo — 904.18314TF
  • 3/16 x 1-1/4 Flat Head Blue Titen Turbo — 904.18114TF
  • 3/16 x 1-3/4 Flat Head Blue Titen Turbo — 904.18134TF
  • 3/16 x 2-1/4 Flat Head Blue Titen Turbo — 904.18214TF
  • 3/16 x 2-3/4 Flat Head Blue Titen Turbo — 904.18234TF
  • 3/16 x 3-1/4 Flat Head Blue Titen Turbo — 904.18314TF
  • 3/16 x 3-3/4 Flat Head Blue Titen Turbo — 904.18334TF
  • 1/4 x 1-1/4 Flat Head Blue Titen Turbo — 904.25114TF
  • 1/4 x 1-3/4 Flat Head Blue Titen Turbo — 904.25134TF
  • 1/4 x 2-1/4 Flat Head Blue Titen Turbo — 904.25214TF
  • 1/4 x 2-3/4 Flat Head Blue Titen Turbo — 904.25234TF
  • 1/4 x 3-1/4 Flat Head Blue Titen Turbo — 904.25314TF
  • 1/4 x 3-3/4 Flat Head Blue Titen Turbo — 904.25334TF
  • 1/4 x 4 Flat Head Blue Titen Turbo — 904.25400TF

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

200 pieces in stock at Vaughan, ON as of 6:16 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Anchor Diameter 3/16 in
Drill hole diameter 5/32 in
Anchor Length 3-1/4 in
Minimum Edge Distance 1-3/4 in
Material Steel
Head Diameter 1/4 in
Surface Zinc Plated With Ceramic Coating
Application Condition Dry Interiors
Suitable for Concrete and Masonry
Approvals IAPMO UES ER-712 & IAPMO UES ER-716
EAN 4068362223235

Features

Superior tension load performance compared to leading competitors in the market.
Serrated screw point for easier starts when fastening wood.
Designed for installation with an impact driver or cordless drill. Installation using the Titen Turbo Installation Tool is recommended.
Code listed in accordance with ICC-ES AC193 for uncracked concrete and ICC-ES AC106 for masonry applications without cleaning dust from predrilled holes.
Use in dry interior environments only.

Applications

Electrical boxes, conduit, switch boxes, light fixtures, windows, thresholds, basement furring strips, shelf mounting to concrete/CMU, handrails

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like