
400 pieces in stock at Vaughan, ON as of 4:52 AM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 4:52 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Anchor Diameter | 1/4 in |
| Drill hole diameter | 3/16 in |
| Anchor Length | 2-1/4 In |
| Minimum Edge Distance | 1-3/4 in |
| Material | Steel |
| Width Across Flats | 5/16 in |
| Surface | Zinc Plated With Ceramic Coating |
| Application Condition | Dry Interiors |
| Suitable for | Concrete and Masonry |
| Approvals | IAPMO UES ER-712 & IAPMO UES ER-716 |
| EAN | 0707392005155 |
| Superior tension load performance compared to leading competitors in the market. |
| Serrated screw point for easier starts when fastening wood. |
| Designed for installation with an impact driver or cordless drill. Installation using the Titen Turbo Installation Tool is recommended. |
| Code listed in accordance with ICC-ES AC193 for uncracked concrete and ICC-ES AC106 for masonry applications without cleaning dust from predrilled holes. |
| Use in dry interior environments only. |