Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

1/4 x 5 HWH Blue Titen Turbo

904.25500H
9501041989990 100
1/4 x 5 HWH Blue Titen Turbo 1/4 x 5 HWH Blue Titen Turbo
1/4 x 5 HWH Blue Titen Turbo

1/4 x 5 HWH Blue Titen Turbo — 904.25500H
  • 3/16 x 1-1/4 HWH Blue Titen Turbo — 904.18114H
  • 3/16 x 1-3/4 HWH Blue Titen Turbo — 904.18134H
  • 3/16 x 2-1/4 HWH Blue Titen Turbo — 904.18214H
  • 3/16 x 2-3/4 HWH Blue Titen Turbo — 904.18234H
  • 3/16 x 3-1/4 HWH Blue Titen Turbo — 904.18314H
  • 3/16 x 3-3/4 HWH Blue Titen Turbo — 904.18334H
  • 1/4 x 1-1/4 HWH Blue Titen Turbo — 904.25114H
  • 1/4 x 1-3/4 HWH Blue Titen Turbo — 904.25134H
  • 1/4 x 2-1/4 HWH Blue Titen Turbo — 904.25214H
  • 1/4 x 2-3/4 HWH Blue Titen Turbo — 904.25234H
  • 1/4 x 3-1/4 HWH Blue Titen Turbo — 904.25314H
  • 1/4 x 3-3/4 HWH Blue Titen Turbo — 904.25334H
  • 1/4 x 4 HWH Blue Titen Turbo — 904.25400H
  • 1/4 x 5 HWH Blue Titen Turbo — 904.25500H
  • 1/4 x 6 HWH Blue Titen Turbo — 904.25600H

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Anchor Diameter 1/4 in
Drill hole diameter 3/16 in
Anchor Length 5 In
Minimum Edge Distance 1-3/4 in
Material Steel
Width Across Flats 5/16 in
Surface Zinc Plated With Ceramic Coating
Application Condition Dry Interiors
Suitable for Concrete and Masonry
Approvals IAPMO UES ER-712 & IAPMO UES ER-716
EAN 0707392005254

Features

Superior tension load performance compared to leading competitors in the market.
Serrated screw point for easier starts when fastening wood.
Designed for installation with an impact driver or cordless drill. Installation using the Titen Turbo Installation Tool is recommended.
Code listed in accordance with ICC-ES AC193 for uncracked concrete and ICC-ES AC106 for masonry applications without cleaning dust from predrilled holes.
Use in dry interior environments only.

Applications

Electrical boxes, conduit, switch boxes, light fixtures, windows, thresholds, basement furring strips, shelf mounting to concrete/CMU, handrails

Documents & Videos

Is Often Bought With

You Might Also Like