LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

1/4 x 2 Mushroom Head Crimp Drive Anchor ZN

902.25200M - UNSPSC 31162101
9501042104990 100
1/4 x 2 Mushroom Head Crimp Drive Anchor ZN 1/4 x 2 Mushroom Head Crimp Drive Anchor ZN
1/4 x 2 Mushroom Head Crimp Drive Anchor ZN

1/4 x 2 Mushroom Head Crimp Drive Anchor ZN — 902.25200M
  • 1/4 x 2 Mushroom Head Crimp Drive Anchor ZN — 902.25200M
  • 1/4 x 3 Mushroom Head Crimp Drive Anchor ZN — 902.25300M

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Brand Simpson Strong Tie
Type Crimp Drive
Diameter 1/4 in
Head Type Mushroom
Length 2"
Material Carbon Steel
Min. Embed. 1-1/4 in
Hole Size 5/16 in
Finish Zinc
EAN 0707392637004

Features

Unique curved shaft design that speeds up anchor installation and reduces overall project cost

Applications

Mushroom head provides a tamper-proof solution

Instructions

Drill a hole using the specified diameter carbide bit into the base material to a depth of at least 1/2" deeper than the required embedment.
Blow the hole clean of dust and debris using compressed air. Overhead application need not be blown clean. Where a fixture is used, drive the anchor through the fixture into the hole until the head sits flush against the fixture.
Be sure the anchor is driven to the required embedment depth. The rod coupler and tie-wire models should be driven in until the head is seated against the surface of the base material.

Notices

Industry studies show that hardened fasteners can experience performance problems in wet or corrosive environments. Accordingly, with the exception of the duplex anchor, use these products in dry, interior and non-corrosive environments only.

Is Often Bought With

You Might Also Like