LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

3/4 ZN Carbon Steel Coil-Thread Drop-In Anchor

903.DIAB75C - UNSPSC 31162102
9501042095990 20
3/4 ZN Carbon Steel Coil-Thread Drop-In Anchor 3/4 ZN Carbon Steel Coil-Thread Drop-In Anchor
3/4 ZN Carbon Steel Coil-Thread Drop-In Anchor

Delivery

0
Units/package: 20
3/4 ZN Carbon Steel Coil-Thread Drop-In Anchor — 903.DIAB75C
  • 1/2 ZN Carbon Steel Coil-Thread Drop-In Anchor — 903.DIAB50C
  • 3/4 ZN Carbon Steel Coil-Thread Drop-In Anchor — 903.DIAB75C

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Anchor Diameter 3/4 in
Drill hole diameter 1 in
Anchor Length 3-1/8 in
Effective Anchoring Depth -
Material Steel
Surface Zinc Plated (A2K)
Application Condition Dry Interiors
Approvals FM 3053987; UL File Ex3605
EAN 0707392374060

Features

New design offers easier installation than previous drop-in anchor design — sets with 40% fewer hammer hits
Positive-set marking system indicates when anchor is properly set
Fixed-depth stop bit helps you drill to the correct depth every time
Hand- and power-setting tools available for fast, easy and economical installation

Is Often Bought With

You Might Also Like