400 pieces in stock at Vaughan, ON as of 5:07 AM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 5:07 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material | Steel |
| Anchor Diameter | 10 mm |
| Anchor Length | 30 mm |
| Minimum component thickness | 9 mm |
| Required particle-board screw diameter | 3.5-5 mm |
| EAN | 4045989824137 |
| Drop-in plasterboard anchor |
| Precise and easy to drive in due to the sharp tip |
| Easy to drive into pre-positioned installation with a single hammer blow |
| For use in conjunction with a suitable wood screw (dia. 3.5-5.0 mm, minimum length 30 mm) |
| The centric screw guidance ensures optimal screw position |
| Application area: |
| For fastening lightweight fixtures |
| Lamps and lights |
| Pictures |
| Electrical accessories |
| Decorative objects |
| Hold the anchor horizontally and use a hammer to drive it in until it is flush. |
| Select a suitable wood or anchor screw (dia. 3.5-5.0 mm, minimum length 30 mm) - note: take the fixture thickness into account. |
| Screw the screw through the fixture and into the anchor until it is flush with the surface. |
| Note the load capacity according to the load direction (transverse tension/tension load). |