THIS WEEK ONLY: Get a FREE Wurth Pickleball Set on $450+ orders (Code: PICKLEJULY26).

DRYWALL ANCHOR SLF-DRILL ZNC.

903.252 - UNSPSC 31162103
09032521 005 200
DRYWALL ANCHOR SLF-DRILL ZNC. DRYWALL ANCHOR SLF-DRILL ZNC.
DRYWALL ANCHOR SLF-DRILL ZNC.

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

600 pieces in stock at Vaughan, ON as of 11:11 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Brand Wurth
Finish Zinc
Overall Length 33 mm
Head Diameter 14 mm
Designation W-GS Type Z
Temperature Range (C) -40 to 80 °C
Temperature Range (F) -40 to 176 °F
EAN 4053479244327

Features

Functions by mechanical interlock.

Benefits & Advantage

The patented drive allows for setting of the anchor using a PZ, AW, Square, Philips, Slot or Torx bit because force is transmitted through the hexagonal shaft.
The patented anti-rotation feature will be triggered by turning the screw into the anchor sleeve. If the screw is removed, the sleeve will not turn and stays in the anchorage material.
Low space requirement behind the sheet (only 15 mm).
Can be used without any setting tools with a cordless screwdriver and suitable bit for the corresponding screw.
Drywall anchor and the screw can be screwed in with the same bit.
The newly developed centring point allows easy positioning and drilling into the sheet.
Cost effective and quick mounting without pre-drilling.
Quick installation using a cordless screwdriver.
The component can be attached with wood or chipboard screws (Type Z = Ø 4.5 mm).

Applications

For non-critical attachments in gypsum and fibrous plaster sheet, lightweight building boards and aerated concrete PB2.
For attachment of components using a wood or chipboard screw.
Suitable for use outdoors or in damp locations if used with a stainless steel screw.

Notices

No pre-drilling required!

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2019-10-09
These anchors are the perfect fit for our furniture services company! We use them for hanging heavy overhead cabinets, large whiteboards and art work on walls and have never had an issue with breakage - unlike some of the other options out there which are plastic and do break. We would highly recommend this product!