Flash Sale: Save Up to 35%* and Get a Free Scarf (SCARF26) OR Sunglasses (GLASSES26) on $99+ Orders**.

1/2 x 10 Strong-Bolt 2 Wedge Anchor 304 SS

904.2501004SS - UNSPSC 31162102
9501042008990 25
1/2 x 10 Strong-Bolt 2 Wedge Anchor 304 SS 1/2 x 10 Strong-Bolt 2 Wedge Anchor 304 SS
1/2 x 10 Strong-Bolt 2 Wedge Anchor 304 SS
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Anchor Diameter 1/2 in
Drill hole diameter 1/2 in
Anchor Length 10 in
Minimum Center to Centre Distance 5-1/2 in
Minimum Edge Distance 5 in
Effective Anchoring Depth 3-3/8 in
Min. Fixture Hole 9/16 in
Thread Length 6 in
Required Torque 65 lbf.ft
Material Stainless Steel 304
Width Across Flats 3/4 in
Minimum component thickness 5-1/2 in
Surface Plain
Application Condition Highly corrosive environment
Min Fixture Height 9/16 In
Approvals ICC-ES (ER3037 & ER240)
EAN 0707392216988

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.