LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

1/2 x 2-3/4 Strong-Bolt 2 Wedge Anchor 304 SS PK25

904.2502344SS - UNSPSC 31162102
9501042001990 25
1/2 x 2-3/4 Strong-Bolt 2 Wedge Anchor 304 SS PK25 1/2 x 2-3/4 Strong-Bolt 2 Wedge Anchor 304 SS PK25
1/2 x 2-3/4 Strong-Bolt 2 Wedge Anchor 304 SS PK25

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Anchor Diameter 1/2 in
Drill hole diameter 1/2 in
Anchor Length 2-3/4 in
Minimum Center to Centre Distance 8 in
Minimum Edge Distance 6-1/2 in
Effective Anchoring Depth 2-1/4 in
Min. Fixture Hole 9/16 in
Thread Length 1-1/4 in
Required Torque 65 lbf.ft
Material Stainless Steel 304
Width Across Flats 3/4 in
Minimum component thickness 4-1/2 in
Surface Plain
Application Condition Highly corrosive environment
Min Fixture Height 9/16 In
Approvals ICC-ES (ER3037 & ER240)
EAN 0707392018858

Customers Also Viewed

Is Often Bought With

You Might Also Like