1/2 x 8-1/2 Strong-Bolt 2 Wedge Anchor 304 SS
904.2508124SS
- UNSPSC 31162102
9501042007990 20
9501042007990 20
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Anchor Diameter | 1/2 in |
| Drill hole diameter | 1/2 in |
| Anchor Length | 8-1/2 in |
| Minimum Center to Centre Distance | 5-1/2 in |
| Minimum Edge Distance | 5 in |
| Effective Anchoring Depth | 3-3/8 in |
| Min. Fixture Hole | 9/16 in |
| Thread Length | 6 in |
| Required Torque | 65 lbf.ft |
| Material | Stainless Steel 304 |
| Width Across Flats | 3/4 in |
| Minimum component thickness | 5-1/2 in |
| Surface | Plain |
| Application Condition | Highly corrosive environment |
| Min Fixture Height | 9/16 In |
| Approvals | ICC-ES (ER3037 & ER240) |
| EAN | 4068362870637 |
