1/4 x 3-1/4 Strong-Bolt 2 Wedge Anchor 304 SS
904.2253144SS
- UNSPSC 31162102
9501041993990 100
9501041993990 100
Delivery
In stock delivery from our warehouses.
Promo Price : $90.00
$116.00
Units/package: 100
Units/package: 100
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Anchor Diameter | 1/4 in |
| Drill hole diameter | 1/4 in |
| Anchor Length | 3-1/4 in |
| Minimum Center to Centre Distance | 2-1/4 in |
| Minimum Edge Distance | 1-3/4 in |
| Effective Anchoring Depth | 1-1/2 in |
| Min. Fixture Hole | 5/16 in |
| Thread Length | 2-7/16 in |
| Required Torque | 4 lbf.ft |
| Material | Stainless Steel 304 |
| Width Across Flats | 7/16 in |
| Minimum component thickness | 3-1/4 in |
| Surface | Plain |
| Application Condition | Highly corrosive environment |
| Min Fixture Height | 5/16 In |
| Approvals | ICC-ES (ER3037 & ER240) |
| EAN | 0707392503408 |
