LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

3/4 x 5-1/2 Strong-Bolt 2 Wedge Anchor 304 SS

904.2755124SS - UNSPSC 31162102
9501042017990 10
3/4 x 5-1/2 Strong-Bolt 2 Wedge Anchor 304 SS 3/4 x 5-1/2 Strong-Bolt 2 Wedge Anchor 304 SS
3/4 x 5-1/2 Strong-Bolt 2 Wedge Anchor 304 SS

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Anchor Diameter 3/4 in
Drill hole diameter 3/4 in
Anchor Length 5-1/2 in
Minimum Center to Centre Distance 6-1/2 in
Minimum Edge Distance 6 in
Effective Anchoring Depth 3-3/8 in
Min. Fixture Hole 7/8 in
Thread Length 3-3/16 in
Required Torque 150 lbf.ft
Material Stainless Steel 304
Width Across Flats 1 1/8 in
Minimum component thickness 6-3/4 in
Surface Plain
Application Condition Highly corrosive environment
Min Fixture Height 7/8 In
Approvals ICC-ES (ER3037 & ER240)
EAN 0707392539926

Customers Also Viewed

Is Often Bought With

You Might Also Like