3/4 x 6-1/4 Strong-Bolt 2 Wedge Anchor 304 SS
904.2756144SS
- UNSPSC 31162102
9501042018990 10
9501042018990 10
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Anchor Diameter | 3/4 in |
| Drill hole diameter | 3/4 in |
| Anchor Length | 6-1/4 in |
| Minimum Center to Centre Distance | 6-1/2 in |
| Minimum Edge Distance | 6 in |
| Effective Anchoring Depth | 5 in |
| Min. Fixture Hole | 7/8 in |
| Thread Length | 3-15/16 in |
| Required Torque | 150 lbf.ft |
| Material | Stainless Steel 304 |
| Width Across Flats | 1 1/8 in |
| Minimum component thickness | 8-3/4 in |
| Surface | Plain |
| Application Condition | Highly corrosive environment |
| Min Fixture Height | 7/8 In |
| Approvals | ICC-ES (ER3037 & ER240) |
| EAN | 0707392128724 |
