LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

3/8 x 7 Strong-Bolt 2 Wedge Anchor 304 SS

904.2377004SS - UNSPSC 31162102
9501042000990 50
3/8 x 7 Strong-Bolt 2 Wedge Anchor 304 SS 3/8 x 7 Strong-Bolt 2 Wedge Anchor 304 SS
3/8 x 7 Strong-Bolt 2 Wedge Anchor 304 SS

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Anchor Diameter 3/8 in
Drill hole diameter 3/8 in
Anchor Length 7 in
Minimum Center to Centre Distance 3 in
Minimum Edge Distance 6 in
Effective Anchoring Depth 2-1/2 in
Min. Fixture Hole 7/16 in
Thread Length 5-9/16 in
Required Torque 30 lbf.ft
Material Stainless Steel 304
Width Across Flats 9/16 in
Minimum component thickness 4-1/2 in
Surface Plain
Application Condition Highly corrosive environment
Min Fixture Height 7/16 In
Approvals ICC-ES (ER3037 & ER240)
EAN 0707392215615

Is Often Bought With

You Might Also Like