LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

5/8 x 10 Strong-Bolt 2 Wedge Anchor 304 SS

904.2621004SS - UNSPSC 31162102
9501042015990 10
5/8 x 10 Strong-Bolt 2 Wedge Anchor 304 SS 5/8 x 10 Strong-Bolt 2 Wedge Anchor 304 SS
5/8 x 10 Strong-Bolt 2 Wedge Anchor 304 SS

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Anchor Diameter 5/8 in
Drill hole diameter 5/8 in
Anchor Length 10 in
Minimum Center to Centre Distance 6-1/4 in
Minimum Edge Distance 4 in
Effective Anchoring Depth 4-1/2 in
Min. Fixture Hole 11/16 in
Thread Length 6 in
Required Torque 80 lbf.ft
Material Stainless Steel 304
Width Across Flats 15/16 in
Minimum component thickness 7-7/8 in
Surface Plain
Application Condition Highly corrosive environment
Min Fixture Height 11/16 In
Approvals ICC-ES (ER3037 & ER240)
EAN 0707392030911

Is Often Bought With

You Might Also Like