THIS WEEK ONLY: Get a FREE Beach Chair on $750+ orders (Code: BEACHAIR26).

5/8 x 7 Strong-Bolt 2 Wedge Anchor 304 SS

904.2627004SS - UNSPSC 31162102
9501042013990 20
5/8 x 7 Strong-Bolt 2 Wedge Anchor 304 SS 5/8 x 7 Strong-Bolt 2 Wedge Anchor 304 SS
5/8 x 7 Strong-Bolt 2 Wedge Anchor 304 SS
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Anchor Diameter 5/8 in
Drill hole diameter 5/8 in
Anchor Length 7 in
Minimum Center to Centre Distance 6-1/4 in
Minimum Edge Distance 4 in
Effective Anchoring Depth 4-1/2 in
Min. Fixture Hole 11/16 in
Thread Length 4-15/16 in
Required Torque 80 lbf.ft
Material Stainless Steel 304
Width Across Flats 15/16 in
Minimum component thickness 7-7/8 in
Surface Plain
Application Condition Highly corrosive environment
Min Fixture Height 11/16 In
Approvals ICC-ES (ER3037 & ER240)
EAN 0707392030997

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.