LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

1/2 x 7 ZN Steel Strong-Bolt 2 Wedge Anchor

904.250700 - UNSPSC 31162102
9501042036990 25
1/2 x 7 ZN Steel Strong-Bolt 2 Wedge Anchor 1/2 x 7 ZN Steel Strong-Bolt 2 Wedge Anchor
1/2 x 7 ZN Steel Strong-Bolt 2 Wedge Anchor

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Anchor Diameter 1/2 in
Drill hole diameter 1/2 in
Anchor Length 7 in
Minimum Center to Centre Distance 2-3/4 in
Minimum Edge Distance 4 in
Effective Anchoring Depth 3-3/8 in
Min. Fixture Hole 9/16 in
Thread Length 5-5/16 in
Required Torque 60 lbf.ft
Material Steel
Width Across Flats 3/4 in
Minimum component thickness 6 in
Surface Zinc Plated
Application Condition Dry Interiors
Min Fixture Height 9/16 In
Approvals ICC-ES (ER3037 & ER240)
EAN 0707392176008

Is Often Bought With

You Might Also Like