LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

3/4 x 7 ZN Steel Strong-Bolt 2 Wedge Anchor

904.275700 - UNSPSC 31162102
9501042051990 10
3/4 x 7 ZN Steel Strong-Bolt 2 Wedge Anchor 3/4 x 7 ZN Steel Strong-Bolt 2 Wedge Anchor
3/4 x 7 ZN Steel Strong-Bolt 2 Wedge Anchor

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Anchor Diameter 3/4 in
Drill hole diameter 3/4 in
Anchor Length 7 in
Minimum Center to Centre Distance 3-1/2 in
Minimum Edge Distance 4-1/4 in
Effective Anchoring Depth 5 in
Min. Fixture Hole 7/8 in
Thread Length 4-11/16 in
Required Torque 150 lbf.ft
Material Steel
Width Across Flats 1 1/8 in
Minimum component thickness 8-3/4 in
Surface Zinc Plated
Application Condition Dry Interiors
Min Fixture Height 7/8 In
Approvals ICC-ES (ER3037 & ER240)
EAN 0707392798507

Is Often Bought With

You Might Also Like