LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

3/8 x 3 ZN Steel Strong-Bolt 2 Wedge Anchor

904.237300 - UNSPSC 31162102
9501042026990 50
3/8 x 3 ZN Steel Strong-Bolt 2 Wedge Anchor 3/8 x 3 ZN Steel Strong-Bolt 2 Wedge Anchor
3/8 x 3 ZN Steel Strong-Bolt 2 Wedge Anchor

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Anchor Diameter 3/8 in
Drill hole diameter 3/8 in
Anchor Length 3 in
Minimum Center to Centre Distance 3 in
Minimum Edge Distance 6 in
Effective Anchoring Depth 2-1/2 in
Min. Fixture Hole 7/16 in
Thread Length 1-9/16 in
Required Torque 30 lbf.ft
Material Steel
Width Across Flats 9/16 in
Minimum component thickness 4-1/2 in
Surface Zinc Plated
Application Condition Dry Interiors
Min Fixture Height 7/16 In
Approvals ICC-ES (ER3037 & ER240)
EAN 0707392031154

Customers Also Viewed

Is Often Bought With

You Might Also Like