5/8 x 8-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor

904.262812 - UNSPSC 31162102
9501042045990 20
5/8 x 8-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor 5/8 x 8-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor
5/8 x 8-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Anchor Diameter 5/8 in
Drill hole diameter 5/8 in
Anchor Length 8-1/2 in
Minimum Center to Centre Distance 2-3/4 in
Minimum Edge Distance 6-1/2 in
Effective Anchoring Depth 4-1/2 in
Min. Fixture Hole 11/16 in
Thread Length 4-15/16 in
Required Torque 90 lbf.ft
Material Steel
Width Across Flats 15/16 in
Minimum component thickness 7-7/8 in
Surface Zinc Plated
Application Condition Dry Interiors
Min Fixture Height 11/16 In
Approvals ICC-ES (ER3037 & ER240)
EAN 0707392564805

Is Often Bought With

You Might Also Like