FREE GIFT 🎯 Score a free dartboard when you spend $699 or more! Use code: DARTMAY26.

3/4 x 5-1/2 ZN Steel Strong-Bolt 2 Wedge Anchor

904.275512 - UNSPSC 31162102
S123463565
3/4 x 5-1/2  ZN Steel Strong-Bolt 2 Wedge Anchor 3/4 x 5-1/2  ZN Steel Strong-Bolt 2 Wedge Anchor
3/4 x 5-1/2  ZN Steel Strong-Bolt 2 Wedge Anchor

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

20 pieces in stock at Vaughan, ON as of 8:46 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Brand Simpson Strong Tie
Diameter 3/4 in
Length 5-1/2"
Material Carbon Steel
Seismic Approved Yes
ICC Approved for Uncracked Concrete Yes
ICC Approved for Cracked Concrete Yes
Finish Zinc
Drilling Diameter 3/4 in
Thread Length 3-3/16 in
Marking I
Wrench Size 1-1/8 in
EAN 4056807271415

Features

Chamfered top designed to prevent mushrooming during installation
Qualified for static and seismic loading conditions (seismic design categories A through F)
Suitable for horizontal, vertical and overhead applications
Qualified for minimum concrete thickness of 3 1/4", and lightweight concrete-over-steel deck thickness of 2 1/2" and 3 1/4"
Standard (ANSI) fractional sizes: fits standard fixtures and installs with common drill bit and tool sizes
Tested per ACI355.2 and AC193

Instructions

Drill a hole in the base material using a carbide drill bit the same diameter as the nominal diameter of the anchor to be installed. Drill the hole to the specified minimum hole depth, and blow it clean using compressed air. (Overhead installations need not be blown clean.) Alternatively, drill the hole deep enough to accommodate embedment depth and dust from drilling.
Assemble the anchor with nut and washer so the top of the nut is flush with the top of the anchor. Place the anchor in the fixture, and drive it into the hole until the washer and nut are tight against the fixture.
Tighten to the required installation torque.

Notices

ICC-ES ESR-3037 (concrete)
IAPMO UES ER-240 (carbon steel in CMU)
City of LA Supplement within ESR-3037 (concrete)
City of LA Supplement within ER- 240 (carbon steel in CMU)
Florida FL15730 (concrete)
FL16230 (masonry)
UL File Ex3605
FM 3043342 and 3047639
Mulitiple DOT listings
meets the requirements of Federal Specifications A-A-1923A, Type 4

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.