LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

5/8 x 6 Washer Head Titen HD Anchor ZN - 10 pc

592.62600WH
9501042098990 1
5/8 x 6 Washer Head Titen HD Anchor ZN - 10 pc 5/8 x 6 Washer Head Titen HD Anchor ZN - 10 pc
5/8 x 6 Washer Head Titen HD Anchor ZN - 10 pc

5/8 x 6 Washer Head Titen HD Anchor ZN - 10 pc — 592.62600WH
  • 1/2 x 6 Washer Head Titen HD Anchor ZN 15 Pc — 592.50600WH
  • 1/2 x 8 Washer Head Titen HD Anchor ZN - 15 pc — 592.50800WH
  • 5/8 x 10 Washer Head Titen HD Anchor ZN -10 pc — 592.62100WH
  • 5/8 x 6 Washer Head Titen HD Anchor ZN - 10 pc — 592.62600WH
  • 5/8 x 8 Washer Head Titen HD Anchor ZN - 10 pc — 592.62800WH

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Brand Simpson Strong Tie
Diameter 5/8 in
Length 6"
Thread Length 5-1/2 in
Material Carbon Steel
Finish Zinc
Drill Diameter 5/8 in
Wrench Size T60
Drive 6-lobe
Head Style Washer Head
EAN 0707392014874

Features

Tested in accordance with ACI 355.2, AC193 and AC106
Qualified for static and seismic loading conditions
Thread design undercuts to efficiently transfer the load to the base material
Standard fractional sizes
Specialized heat-treating process creates tip hardness for better cutting without compromising the ductility
No special drill bit required — designed to install using standard-sized ANSI tolerance drill bits
Removable - ideal for temporary anchors (e.g., formwork, bracing) or applications where devices must be moved and components may need to be moved.

Notices

Reuse of the anchor will not achieve listed loads and is not recommended
ICC-ES ESR-2713 (concrete)
City of LA Supplement within ESR-2713 (concrete)
Florida FL15730 (concrete)

Is Often Bought With

You Might Also Like