ROST OFF 320G

890.200006 - UNSPSC 15121800
0890200006083 1
ROST OFF 320G ROST OFF 320G
ROST OFF 320G

Delivery

In stock delivery from our warehouses.

ROST OFF 320G — 890.200006
  • ROST OFF 320G — 890.200006
  • ROST OFF 5L — 890.300000

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

24 pieces in stock at Vaughan, ON as of 7:04 PM. Directions. Call: (289) 474-5447

26 pieces in stock at Mississauga, ON as of 7:04 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Container Type Aerosol
Contents 320 g
Basis Mineral oil
Colour Light-yellow transparent
Case Quantity 12
Pallet quantity 1008
EAN 4099618366642

Features

Strong capillary action
Optimal corrosion protection owing to corrosion protection additives
Material compatibility
Contains no silicone, resin or acid

Benefits & Advantage

Optimal creep properties guarantee outstanding penetration and removal of rust
Lasting protection against further corrosion
Friction is reduced
Best possible lubricating effect by smoothing of metal surfaces
Compounds permanently retain gliding capability

Applications

Loosening of extremely corroded and oxidized screws, bolts, nut connections, etc. on automobiles, trucks or construction equipment, machineries and other equipment.

Instructions

Spray the surfaces to be treated and allow to take effect briefly. In case of stubborn rusted connections repeat the application and, if required, allow more reaction time.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like