DEEP NUT GR8 PHOS 7/8-14x5/32 UNF
364.78
- UNSPSC 31161727
R637662196
R637662196
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 7/8 in |
| TPI | 14 |
| Material | Steel |
| Finish | Phosphate and Oil |
| Grade | 8 |
| Width Across Flats | 1-1/4 in |
| Thickness | 1-5/16 in |
Features
High torque applications with high tensile strength bolts or studs, heavy duty truck wheels, spring centre bolts or U bolts.
Applications
| Heavy Equipment |
| Trucking |
| Agriculture |
| Mining |