LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

4.8 x 10 Self Drilling Blind Rivet AL/ST

915.64850
091564850 003 500
German Engineered
4.8 x 10 Self Drilling Blind Rivet AL/ST 4.8 x 10 Self Drilling Blind Rivet AL/ST
4.8 x 10 Self Drilling Blind Rivet AL/ST
New

Delivery

In stock delivery from our warehouses.

4.8 x 10 Self Drilling Blind Rivet AL/ST — 915.64850
  • 4 x 10 Self Drilling Blind Rivet AL/ST — 915.64040
  • 4.8 x 10 Self Drilling Blind Rivet AL/ST — 915.64850
  • 4.8 x 15 Self Drilling Blind Rivet AL/ST — 915.64895

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 4.8 mm
Length 10 mm
Rivet Material Aluminium
Mandrel Material Steel
Head Type Dome
Clamping Range 1.6 - 5 mm
Flange Diameter 9.5 mm
Head Height 1.6 mm
Shear Strength 1500 N
Tensile Strength 2200 N
Drill Diameter 5.0 mm
Drill Length 10.8 mm
EAN 4024835000543

Is Often Bought With

You Might Also Like