4.8 x 15 Self Drilling Blind Rivet AL/ST
915.64895
091564895 003 500
091564895 003 500
New
Delivery
In stock delivery from our warehouses.
4.8 x 15 Self Drilling Blind Rivet AL/ST — 915.64895
- 4 x 10 Self Drilling Blind Rivet AL/ST — 915.64040
- 4.8 x 10 Self Drilling Blind Rivet AL/ST — 915.64850
- 4.8 x 15 Self Drilling Blind Rivet AL/ST — 915.64895
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 4.8 mm |
| Length | 15 mm |
| Rivet Material | Aluminium |
| Mandrel Material | Steel |
| Head Type | Dome |
| Clamping Range | 4.5 - 9.5 mm |
| Flange Diameter | 9.5 mm |
| Head Height | 1.6 mm |
| Shear Strength | 1500 N |
| Tensile Strength | 2200 N |
| Drill Diameter | 5.0 mm |
| Drill Length | 16.6 mm |
| EAN | 4024835000567 |
