Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

ZEBRA PIAS BL.RIVT AL/ST4.8X15

915.548110 - UNSPSC 31162201
091554815 003 250
ZEBRA PIAS BL.RIVT AL/ST4.8X15 ZEBRA PIAS BL.RIVT AL/ST4.8X15
ZEBRA PIAS BL.RIVT AL/ST4.8X15

Delivery

In stock delivery from our warehouses.

High Quality Rivets

ZEBRA PIAS BL.RIVT AL/ST4.8X15 — 915.548110
  • ZEBRA PIAS BL.RIVT AL/ST4.8X15 — 915.548110
  • ZEBRA PIAS BL.RIVT AL/ST4.8X10 — 915.54864

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3/16 in
Length 5/8 in
Rivet Material Steel
End Type Closed
Drilling Hole Diameter #11
Clamping Range 0.188 - 0.437 in
Head Diameter 3/8 in
Head Height 1/16 in
Shear Strength 360 lbs
Tensile Strength 607 lbs
EAN 4047376618619

Features

Rivet sleeve: Aluminum Magnesium 2.5
Rivet body plating: steel, yellow chromed
Clean, solid formation of closing head
Reliable, patented locking action
Constant high tensile and shearing strength
Large shank expansion
Maximum filling of borehole, even bore holes drilled too large
Cost reduction due to limited number of types
Inventory reduction
Fewer possibilities of processing errors

Applications

Borehole: secure riveting is assured, even with different materials and larger bore hole tolerances.
Filling of borehole: the special deformation of the rivet head assures filling of various borehole diameters, providing tight riveting.
Formation of closing head: a solid, splash water proof connection is achieved owing to the clean and secure formation of the rivet head.

Customers Also Viewed

Is Often Bought With

You Might Also Like