RIV DOMED AL/ST(0.251-0.375) 1/4X0.625
936.14.38
- UNSPSC 31162201
7906025037961 50
7906025037961 50
New
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 in |
| Length | 0.625 in |
| Rivet Material | Aluminum |
| Mandrel Material | Steel |
| Head Type | Dome |
| End Type | Open |
| Drilling Hole Diameter | F |
| Clamping Range | 0.251 - 0.375 in |
| Flange Diameter | 0.500 in |
| Head Height | 0.080 in |
| Mandrel Diameter | 0.151 in |
| Shear Strength | 890 lbs |
| Tensile Strength | 1200 lbs |
| EAN | 4068362723896 |
