5/8"x1 5/16" F436 STRUCTURAL FLAT WASHERS MED. CAR
422.58YZBK
- UNSPSC 31161807
78410062 990
78410062 990
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 5/8 in |
| Finish | Yellow Zinc |
| Material | Steel |
| Material Grade | F436 |
| Outer Diameter | 1-5/16 in |
Notices
More sizes and finishes available in OnDemand
