THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

SCR-PAN-SELF-DRL-WHITE-SQ(8-18X1-1/2IN)

500.308112 - UNSPSC 31161528
0500308112961 5000
SCR-PAN-SELF-DRL-WHITE-SQ(8-18X1-1/2IN) SCR-PAN-SELF-DRL-WHITE-SQ(8-18X1-1/2IN)
SCR-PAN-SELF-DRL-WHITE-SQ(8-18X1-1/2IN)
New
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #8
Length 1-1/2 In
Screw Type Self Drilling
Material Steel
Finish JS1000
Head Type Pan Head
Drive Type Square
Head Color White
EAN 4068362639098

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.