SCR-PAN-SELF-DRL-WHITE-SQ(8-18X1-1/4IN)
500.308114
- UNSPSC 31161528
0500308114961 250
0500308114961 250
New
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #8 |
| Length | 1-1/4 In |
| Screw Type | Self Drilling |
| Material | Steel |
| Finish | JS1000 |
| Head Type | Pan Head |
| Drive Type | Square |
| Head Color | White |
| EAN | 4068362506307 |
