SCR-PAN-SELF-DRL-BLCK-SQ(10-16X1-1/4IN)
500.110114
- UNSPSC 31161528
0500110114961 250
0500110114961 250
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 250 Maximum Quantity: 9999 Pkg(s)
Units/package: 250 Maximum Quantity: 9999 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| Length | 1-1/4 In |
| Screw Type | Self Drilling |
| Material | Steel |
| Finish | JS1000 |
| Head Type | Pan Head |
| Drive Type | Square |
| Head Color | Black |
| EAN | 4068362506345 |
Customers Also Viewed
Review(s)
Product not yet rated.
