THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

SCR-PAN-SELF-DRL-BLCK-SQ(8-18X1-1/2IN)

500.108112 - UNSPSC 31161528
0500108112961 5000
SCR-PAN-SELF-DRL-BLCK-SQ(8-18X1-1/2IN) SCR-PAN-SELF-DRL-BLCK-SQ(8-18X1-1/2IN)
SCR-PAN-SELF-DRL-BLCK-SQ(8-18X1-1/2IN)
New

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #8
Length 1-1/2 In
Screw Type Self Drilling
Material Steel
Finish JS1000
Head Type Pan Head
Drive Type Square
Head Color Black
EAN 4068362639180

Is Often Bought With

You Might Also Like