SCR-PAN-SELF-DRL-TAN-SQ(8-18X1/2IN)
500.208012
- UNSPSC 31161528
0500208012961 5000
0500208012961 5000
New
Delivery
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 5000 Maximum Quantity: 9999 Pkg(s)
Units/package: 5000 Maximum Quantity: 9999 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #8 |
| Length | 1/2 In |
| Screw Type | Self Drilling |
| Material | Steel |
| Finish | JS1000 |
| Head Type | Pan Head |
| Drive Type | Square |
| Head Color | Tan |
| EAN | 4068362639197 |
Review(s)
Product not yet rated.
