THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

SCR-PAN-SELF-DRL-BLCK-SQ(10-16X1IN)

500.110001 - UNSPSC 31161528
0500110001961 250
SCR-PAN-SELF-DRL-BLCK-SQ(10-16X1IN) SCR-PAN-SELF-DRL-BLCK-SQ(10-16X1IN)
SCR-PAN-SELF-DRL-BLCK-SQ(10-16X1IN)
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

52.50 Log in to see customized pricing and stock availability
Units/package: 250 Maximum Quantity: 9999 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #10
Length 1 in
Screw Type Self Drilling
Material Steel
Finish JS1000
Head Type Pan Head
Drive Type Square
Head Color Black
EAN 4068362506314

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.