THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

SCR-PAN-SELFTAP-TAN-SQ-(10-12X3/4IN)

508.210034 - UNSPSC 31161528
0508210034961 5000
SCR-PAN-SELFTAP-TAN-SQ-(10-12X3/4IN) SCR-PAN-SELFTAP-TAN-SQ-(10-12X3/4IN)
SCR-PAN-SELFTAP-TAN-SQ-(10-12X3/4IN)
New

SCR-PAN-SELFTAP-TAN-SQ-(10-12X3/4IN) — 508.210034
  • SCR-PAN-SELFTAP-BLCK-SQ-(6-18X5/8IN) — 508.106058
  • SCR-PAN-SELFTAP-BLCK-SQ-(8-15X1IN) — 508.108001
  • SCR-PAN-SELFTAP-BLCK-SQ-(8-15X3/4IN) — 508.108034
  • SCR-PAN-SELFTAP-BLCK-SQ-(10-12X1IN) — 508.110001
  • SCR-PAN-SELFTAP-BLCK-SQ-(10-12X3/4IN) — 508.110034
  • SCR-PAN-SELFTAP-BLCK-SQ-(10-12X1-1/2IN) — 508.110112
  • SCR-PAN-SELFTAP-TAN-SQ-(6-18X5/8IN) — 508.206058
  • SCR-PAN-SELFTAP-TAN-SQ-(8-15X1IN) — 508.208001
  • SCR-PAN-SELFTAP-TAN-SQ-(8-15X3/4IN) — 508.208034
  • SCR-PAN-SELFTAP-TAN-SQ-(10-12X1IN) — 508.210001
  • SCR-PAN-SELFTAP-TAN-SQ-(10-12X3/4IN) — 508.210034
  • SCR-PAN-SELFTAP-TAN-SQ-(10-12X1-1/2IN) — 508.210112
  • SCR-PAN-SELFTAP-WHITE-SQ-(6-18X5/8IN) — 508.306058
  • SCR-PAN-SELFTAP-WHITE-SQ-(8-15X1IN) — 508.308001
  • SCR-PAN-SELFTAP-WHITE-SQ-(8-15X3/4IN) — 508.308034
  • SCR-PAN-SELFTAP-WHITE-SQ-(10-12X1IN) — 508.310001
  • SCR-PAN-SELFTAP-WHITE-SQ-(10-12X3/4IN) — 508.310034
  • SCR-PAN-SELFTAP-WHITE-SQ-(10-12X1-1/2IN) — 508.310112

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #10
Length 3/4 In
Screw Type Self Tapping
Material Steel
Finish JS1000
Head Type Pan Head
Drive Type Square
Head Color Tan
EAN 4068362639302

Is Often Bought With

You Might Also Like