SCR-PAN-SELFTAP-TAN-SQ-(8-15X1IN)
508.208001
- UNSPSC 31161528
0508208001961 250
0508208001961 250
New
Delivery
In stock delivery from our warehouses.
SCR-PAN-SELFTAP-TAN-SQ-(8-15X1IN) — 508.208001
- SCR-PAN-SELFTAP-BLCK-SQ-(6-18X5/8IN) — 508.106058
- SCR-PAN-SELFTAP-BLCK-SQ-(8-15X1IN) — 508.108001
- SCR-PAN-SELFTAP-BLCK-SQ-(8-15X3/4IN) — 508.108034
- SCR-PAN-SELFTAP-BLCK-SQ-(10-12X1IN) — 508.110001
- SCR-PAN-SELFTAP-BLCK-SQ-(10-12X3/4IN) — 508.110034
- SCR-PAN-SELFTAP-BLCK-SQ-(10-12X1-1/2IN) — 508.110112
- SCR-PAN-SELFTAP-TAN-SQ-(6-18X5/8IN) — 508.206058
- SCR-PAN-SELFTAP-TAN-SQ-(8-15X1IN) — 508.208001
- SCR-PAN-SELFTAP-TAN-SQ-(8-15X3/4IN) — 508.208034
- SCR-PAN-SELFTAP-TAN-SQ-(10-12X1IN) — 508.210001
- SCR-PAN-SELFTAP-TAN-SQ-(10-12X3/4IN) — 508.210034
- SCR-PAN-SELFTAP-TAN-SQ-(10-12X1-1/2IN) — 508.210112
- SCR-PAN-SELFTAP-WHITE-SQ-(6-18X5/8IN) — 508.306058
- SCR-PAN-SELFTAP-WHITE-SQ-(8-15X1IN) — 508.308001
- SCR-PAN-SELFTAP-WHITE-SQ-(8-15X3/4IN) — 508.308034
- SCR-PAN-SELFTAP-WHITE-SQ-(10-12X1IN) — 508.310001
- SCR-PAN-SELFTAP-WHITE-SQ-(10-12X3/4IN) — 508.310034
- SCR-PAN-SELFTAP-WHITE-SQ-(10-12X1-1/2IN) — 508.310112
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #8 |
| Length | 1 in |
| Screw Type | Self Tapping |
| Material | Steel |
| Finish | JS1000 |
| Head Type | Pan Head |
| Drive Type | Square |
| Head Color | Tan |
| EAN | 4068362506147 |
